Item# : EA951FG-13
Description : Telescopic Pipe Hanger
Spec
Dim. | 800 to 1,305 x 440 x 980 to 1,560mm |
Material | Steel (nickel chrome plating) |
---|---|---|---|
Weight | 4.2kg |
Load capacity | 25kg |
Rough capacity to hang | 25 jackets |
||
Hanger pipe section can be extended and contracted.(One-touch lever is used.) |
|||
With a convenient casters to move |
|||
Caster | Freex4 (Material:Nylon) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,790 (Excluding tax)/¥ 5,269(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/03 18:21 Currently) |
Replacement Items
![]() |
|
.jpg)