Product Detail

URL:

Item# : EA951KB-47

Description : Lever-Handle

This product is no longer available. Please refer to replacement item below.

Spec

Integral Lock is Properness Target.
Suitable Type 2Spindle Type
Material Aluminum Die-cast
Door Thickness 25 to 40mm
You Can Exchange A Door Knob To A Lever Handle By Utilizing The Existing Key Case
If No Lock Is Required, A Handle With A Key Can Be Replaced With The Key-less Handle At Low Cost.
Inside :Thumb Turn 、Outside :Emergency Unlocking Apparatus (Coin Formula )
Dia 77mmEscutcheon Addapted
Additional explanation
Catalog Price (JPY)

¥ 10,100 (Excluding tax)/¥ 11,110(Tax including)

Quantity of stock

Latest stock:0

(2025/07/26 06:51 Currently)

Update
Relational Items
EA951KB-46 Lever-Handle
EA951KB-47 Lever-Handle
Web catalog image

Documents

Drawings