Product Detail

URL:

Item# : EA951KE-3

Description : [Stainless Steel] Lock

This product is no longer available. Please refer to replacement item below.

Spec

Material-SUS304(Satin finish)
Dim.-Body: 95 x 51.2mm, Catch: 95 x 16 x 2.5(T)mm
Weight-178g
Attachable plate thickness-28 to 40mm
Thumb turn type hook lock
With lock status display
With mounting screws
Additional explanation
Catalog Price (JPY)

¥ 13,200 (Excluding tax)/¥ 14,520(Tax including)

Quantity of stock

Latest stock:0

(2026/04/03 18:58 Currently)

Update
Web catalog image

Documents

Drawings
  1. PDF
ESCO dimentional drawing
  1. IMG