Product Detail

URL:

Item# : EA954DE-45D

Description : Single Side Desk

This product is no longer available. Please refer to replacement item below.
notebox mc1
Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Color Body :mild gray
Top Plate :Pail gray
Size 1000(W) x 700(D) x 700(H)mm
Weight 46.5kg
Wagon With Casters Load Capacity 150kg
Material Body :Steel 、
Top Plate :Melamine Make-up Board 、Steel
Pen Tray 、With 3 Separators
The latch mechanism is adopted, where the lock is disengaged at the same time with hooking the fingers at the handle of drawer, and pulling the drawer.
All-lock mechanism where all drawers are locked by locking at one time
With locking indication (Locked: Red, Released: White)
With two cord holes: Cord holes are provided at the top board of desk to facilitate wiring work.
Opposed wiring: A clearance of 30 mm exists between the top board and modesty panel, which facilitates opposed wiring.
The single side desk can be attached to either side of the right or left side.
Additional explanation
Catalog Price (JPY)

¥ 93,200 (Excluding tax)/¥ 102,520(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 09:31 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)