Product Detail

URL:

Item# : EA954E-37

Description : [Depth 600mm]Working Table With Folding legs (Olive Drab Color )

This product is no longer available. Please refer to replacement item below.

Spec

Folding type
Material-Top board:melamine panel, Legs:steel
Size-1800(W)x600(D)x700(H)mm
Dim. when folded-1800(W) x 600(D) x 85(H)mm
Weight-17.5kg
With Adjuster.
Size (WxDxH)mm-1800 x 600 x 700
Weight-17.5kg
ESCO original OD color foldable work table (for indoor use)
For indoor use (※Do not use outdoors or in a place exposed to water. May cause rust, malfunction, or discoloration)
Wide type with a depth of 600 mm
Additional explanation
Catalog Price (JPY)

¥ 19,600 (Excluding tax)/¥ 21,560(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 05:47 Currently)

Update

Replacement Items

EA954E-36A
Main image

Documents

Sticker
  1. PDF
Instruction manual(Japanese)