Item# : EA954E-51
Description : [Depth 750mm]Working Table With Folding legs
Spec
Material | Top Plate :Melamine Make-up Board Leg :Steel |
||
---|---|---|---|
★Can stack, Convenient for strage |
|||
size | Dim. When In Use :1200(W)×750(D)×700(H)mm Dim. When Folded :1200(W)×750(D)×112(H)mm |
Weight | 13kg |
Load Capacity | 30kg |
Color | Grain |
ESCO original foldable work table (for indoor use) |
|||
Wide type with a depth of 750 mm |
|||
For indoor use (※Do not use outdoors or in a place exposed to water. May cause rust, malfunction, or discoloration) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,600 (Excluding tax)/¥ 19,360(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/04 15:09 Currently) |
||||
Catalog Page | Page 1660 Page 2504 |
Replacement Items
![]() |
|
Relational Items |
---|
EA954E-51 [Depth 750mm]Working Table With Folding legs |
EA954E-61 [Depth 750mm]Working Table With Folding legs |