Product Detail

URL:

Item# : EA954E-52

Description : [Depth 750mm]Working Table With Folding legs

This product is no longer available. Please refer to replacement item below.

Spec

Material Top Plate :Melamine Make-up Board
Leg :Steel
★Can stack, Convenient for strage
size Dim. When In Use :1800(W)×750(D)×700(H)mm
Dim. When Folded :1800(W)×750(D)×88(H)mm
Weight 17.8kg
Load Capacity 30kg
Color Grain
ESCO original foldable work table (for indoor use)
Wide type with a depth of 750 mm
For indoor use (※Do not use outdoors or in a place exposed to water. May cause rust, malfunction, or discoloration)
Additional explanation
Catalog Price (JPY)

¥ 19,900 (Excluding tax)/¥ 21,890(Tax including)

Quantity of stock

Latest stock:0

(2025/08/03 16:33 Currently)

Update

Replacement Items

EA956TB-11
Web catalog image

Documents

Sticker
  1. PDF
Instruction manual(Japanese)