Item# : EA954EE-11
Description : Work Table
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Material | Top Plate :High voltage Melamine Make-up Board 、 Leg :Steel、Caster:Nylon |
|---|---|---|---|
| Top Plate Thickness | 20mm |
Hook load capacity | 5kg |
| ★EA954EE-1 |
|||
| Caster | Freex2,Free(with stopper)x2 |
Size | 650(W)x450(D)x720(H)mm |
| Weight | 13.1kg |
Load Capacity | 40kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 61,800 (Excluding tax)/¥ 67,980(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/02 10:27 Currently) |
||||
| Catalog Page | Page 1980 | ||||
| Relational Items |
|---|
| EA954EE-1 Work Table |
| EA954EE-11 Work Table |