Item# : EA954EE-51
Description : Parallel Stuck Table
Spec
| ※Caution※ | 【The Product Must Be Assembled By User】 |
Material | Top Plate:Melamine Make-up Board、 Leg:Aluminum Die-cast、Steel、 Caster:Nylon |
|---|---|---|---|
| Top Plate Thickness | 20mm |
||
| ★Possible to Stacking |
|||
| Caster(Adjuster Mechanism) | Freex2,Free(with stopper)x2 |
||
| Light Top Panel operability、Parallel stack table pursuing high storage efficiency |
|||
| size | 1500(W) x 450(D) x 720(H)mm |
Weight | 22.7kg |
| Load Capacity | 60kg |
||
| With curtain plate |
|||
| Green Purchase Conformity Product | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 54,000 (Excluding tax)/¥ 59,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/05 22:55 Currently) |
||||
| Catalog Page | Page 1981 | ||||
| Relational Items |
|---|
| EA954EE-51 Parallel Stuck Table |
| EA954EE-72 Parallel Stuck Table |