Item# : EA954JA-71B
Description : Letter Case
Spec
| Material | Body :Polypropylene , Drawer :Styrene Resin , Rubber Leg :Elastomer |
Weight | 1.43kg |
|---|---|---|---|
| Size | 276(W) x 335(D) x 252(H)mm |
Drawer | A4 size shallow type x 5 |
| Drawer Inside Dim. | Shallow type :239(W) x 312(D) x 38(H)mm |
Color | White |
| It is a convenient letter case for organizing the desk on the office. |
|||
| The top board is shaped so that the pen etc does not roll off. (Can also put clear files and paper up to A4 size.) |
|||
| With drawer stopper function |
|||
| Can stack up to 3 tiers. |
|||
| It is hard to slip with rubber legs. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,810 (Excluding tax)/¥ 1,991(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:22 (2026/11/12 20:20 Currently) |
||||
| Catalog Page | Page 1976 | ||||
| Relational Items |
|---|
| EA954JA-70C |
| EA954JA-71B Letter Case |