Item# : EA954JA-95
Description : Desk Chest
Spec
| Material | Polypropylene 、 Synthetic resin Make-up Fiber Board (Chlorination Vinyl ・MDF) |
Weight | 1891g |
|---|---|---|---|
| Drawer | A4 size shallow type x 3 steps |
Size | 312(W) x 360(D) x 329(H)mm |
| Drawers Inside Dim | 256(W) x 315(D) x 88(H)mm |
||
| Chest on the desk in which the files up to A4 size can be put directly | |||
| Most suitable for use at offices | |||
| The material excellent in durability is used for the wooden top board. | |||
| At the bottom face, rubber feet for antislip purpose are attached. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,660 (Excluding tax)/¥ 2,926(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/18 12:24 Currently) |
||||
| Catalog Page | Page 1977 | ||||