Item# : EA955AD-1A
Description : Tool Cabinet For Light Weight
Spec
| ※Caution | Because of heavy items, deliveries of goods will be handed over the car |
Size | 580(W) x 620(D) x 700(H)mm |
|---|---|---|---|
| Weight | 56kg |
Drawer | Height x Piece number :150mm x 4 Pcs Load Capacity :50kg Vertical Partition :8 Sheets Horizontal Partition :8 Sheets |
| Inner dimension of drawer(WxDxH) | 512×562×127mm |
Material | Steel |
| Color | White Color |
||
| The drawer having a withstand load of 50 kg (uniform load) is optimum for storage of not only frequently used tools and parts, but also stationery products and medical supplies. | |||
| Multipurpose Cabinet with formal styling and clean image | |||
| By utilizing the respective longitudinal & lateral partition plates, detailed classification and orderly disposition are possible. | |||
| By using the double suspension rails, even the contents in the back can be easily taken out, while the drawer is pulled to the front side. | |||
| With latch (provisional lock) | |||
| All lock system (with key) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 103,300 (Excluding tax)/¥ 113,630(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/18 06:37 Currently) |
||||
| Catalog Page | Page 1606 | ||||
Replacement Items
|
|