Product Detail

URL:

Item# : EA955AD-9A

Description : Tool Cabinet For Light Weight

Spec

※Caution Because of heavy items, deliveries of goods will be handed over the car
Size 580(W) x 620(D) x 1300(H)mm
Weight 124kg
Drawer Height x Piece number :100mm x 12 Pcs
Inside Dim. :512 x 562mm
Load Capacity :50kg
Vertical Partition :24 Sheets
Horizontal Partition :24 Sheets
Material Steel
Color White Color
The drawer having a withstand load of 50 kg (uniform load) is optimum for storage of not only frequently used tools and parts, but also stationery products and medical supplies.
Multipurpose Cabinet with formal styling and clean image
By utilizing the respective longitudinal & lateral partition plates, detailed classification and orderly disposition are possible.
By using the double suspension rails, even the contents in the back can be easily taken out, while the drawer is pulled to the front side.
With latch (provisional lock)
All lock system (with key)
Additional explanation
Catalog Price (JPY)

¥ 248,300 (Excluding tax)/¥ 273,130(Tax including)

Quantity of stock

Latest stock:0

(2026/11/10 05:51 Currently)

Update
Catalog Page Page 1607
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
  3. IMG
  4. IMG