Item# : EA955CA-26
Description : Storage
Spec
| ※Caution ※ | 【The Product Must Be Assembled By User 】 |
Material | Polyproylene (Shelf only Steel) |
|---|---|---|---|
| Shelf Board 2Sheet Adapted |
|||
| Commercial combination lock is with usable key hole |
|||
| Repeat two lockers and can use |
|||
| size(W x D x H)mm | Outside Dim:1200 x 600 x 915 Inside Dim:1070 x 520 x 810 |
Weight(kg) | 25.5 |
| Load Capacity(kg/m2) | 20(Shelf Board 1Sheet Per) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 55,400 (Excluding tax)/¥ 60,940(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/09 06:51 Currently) |
||||
| Catalog Page | Page 1613 | ||||
| Parts & Accessories | |
|---|---|
| Related | EA560L-2 : (+) Hammerhead Screwdriver |