Item# : EA955CT-1A
Description : Storage
Spec
| The product must be assembled by user. |
|||
| Material | Polypropylene, Aluminum |
Load capacity | 5kg per shelf board, 2kg per pocket for small things, bottom panel:15kg, 10kg per pipe hanger |
|---|---|---|---|
| Plastic storage rack that is resistant to corrosion and impact |
|||
| Since it is washable with water, you can keep it always clean. |
|||
| A padlock can be used only in -1A (hanger dia. up to 5mm) (No padlock comes with the product.) |
|||
| Cleaning supplies are not included. |
|||
| Size | 761(W) x 490(D) x 1,810(H)mm |
Weight | 21.5kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 72,400 (Excluding tax)/¥ 79,640(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/03 23:01 Currently) |
||||
| Catalog Page | Page 2401 | ||||
| Relational Items |
|---|
| EA955CT-1A Storage |
| EA955CT-3A Storage |