Product Detail

URL:

Item# : EA956AB-8

Description : Tool Wagon

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Size 775(W)x515(D)x880(H)mm
Drawer Size 630(W)x445(D) x 65(H)mm
Swivel Casterx4 pcs(dai. 100x30mm )
(With only stopper two)
Material Body :Steel 、Caster :Resin
Locking of the drawers can be operated by the lever inside the top part, and the top part can be locked with a key.
★ The top part opens, and tools can be stored.
Weight 48kg
Load Capacity Drawer :25kg、Bottom Shelf :50kg
Additional explanation
Catalog Price (JPY)

¥ 72,800 (Excluding tax)/¥ 80,080(Tax including)

Quantity of stock

Latest stock:1

(2026/10/30 00:00 Currently)

Update
Catalog Page Page 1598
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Manufacturer’s instruction manual(Japanese)