Product Detail

URL:

Item# : EA956CB-12

Description : Tool Wagon

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Drawer 1 to 5 Steps:
569(W)x398(D)x74(H)mm
6・7 Steps:569(W)x398(D)x153(H)mm
Material Body :Steel 、
Caster :Rubber
The ball bearing type double rails are adopted for drawers. Opening & closing are smooth, and it is most suitable for storage of heavy goods.
The double stopper mechanism which locks wheel rotation and swing motion simultaneously is adopted, and safety is also improved.
Caster Size Dia 127mm
Accessories Key x2、 Mat For Drawer x 7、Top Mat x 1、Handle (Screw Included ) x 1、
Swivel Caster (Screw Included ) x 2、
Fixed Caster (Screw Included ) x 2
Size 676(W)x459(D)x995(H)mm
Weight 63.5kg
Load Capacity 700kgf (When Moving :550kgf )
Additional explanation
Catalog Price (JPY)

¥ 94,700 (Excluding tax)/¥ 104,170(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 09:44 Currently)

Update
Catalog Page Page 0396 Page 1599
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)