Item# : EA956CF-1
Description : Work Table(Height adjustable Type)
Spec
| ※Caution ※ |
【The Product Must Be Assembled By User 】
|
Material |
Steel
|
| Caster Dia. |
Dia 75mm
|
Caster |
Swivel Caster x 4(With Stopper X 2 pcs)
|
The height can be adjusted at a pitch of 25 mm.
|
Since the rim with a height of 20 mm is provided around the plate, slipping off does not occur.
|
| Size (WxDxH)mm |
605 x 405 x 720 to 995(H)
|
Weight(kg) |
15
|
| Load Capacity |
150kg
|
|
|
Accessories ... Bolts (4)
|
| Height adjustment |
Height adjustment is possible by pulling the side lever and turning it upward
|
When fixing the height |
Adjust to the desired height and turn the lever down again to fix it. |
| Catalog Price (JPY) |
¥
62,900
(Excluding tax)/¥
69,190(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/17 19:57 Currently)
|
| Catalog Page |
Page 1608
|
Replacement Items
Documents
| Instruction manual(Japanese) |