Product Detail

URL:

Item# : EA956CF-2

Description : Work Table(Height and Angle adjustable Type)

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Material Steel
Caster Dia. Dia 75mm
Caster Swivel Caster x 4(2 out of 4, with stopper)
The height can be adjusted with 25mm pitch.
The top board angle can be tilted in two stages of 15 ° and 30 °.
Size (W x D x H)(mm) 510 x 410 x 505 to 775(H)
Weight(kg) 16
Load Capacity(kg) 150
Accessories Bolts (4), Screws (1)
Height adjustment [Adjustment] Height adjustment is possible by pulling the lever on the side of the column and turning it upward
[Fixed] Adjust to the desired height and turn the lever down again to fix
Table tilt adjustment [At the time of adjustment] Tilt adjustment (15, 30 °) is possible by pulling the lever on the back of the table and turning it upward
[Fixed] After adjusting to the desired inclination, turn the lever down again to fix
Additional explanation
Catalog Price (JPY)

¥ 77,100 (Excluding tax)/¥ 84,810(Tax including)

Quantity of stock

Latest stock:8

(2026/11/17 20:06 Currently)

Update
Catalog Page Page 1608

Replacement Items

EA956CF-1
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)