Product Detail

URL:

Item# : EA956MV-22

Description : [Stainless Steel] Wagon

Spec

Steps Two steps
Size 750×450×785(H)mm
Weight 12kg
Material Stainless (SUS430)
Caster Dia 75mmUrethane Made In
Load Capacity 15kg/Step
Chemical-proof、Superior In Rust Prevention And Durability.
With Fall Preventive Frames on Top Plate and The inside Shelf
Swivel Caster 4 Pcs (Inside 2 Pcs With Stopper )
Both the top board and the middle shelf have a frame for preventing falling down.
Cart with excellent durability and mobility.
By adopting φ75㎜ caster and standard equipment of double-sided handle,itis excellent in operabitity.
The product is a finished product.
Additional explanation
Catalog Price (JPY)

¥ 37,000 (Excluding tax)/¥ 40,700(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 17:58 Currently)

Update
Catalog Page Page 1605
Relational Items
EA956MV-21 [Stainless Steel] Wagon
EA956MV-22 [Stainless Steel] Wagon
EA956MV-23 [Stainless Steel] Wagon
EA956MV-24 [Stainless Steel] Wagon