Product Detail

URL:

Item# : EA957AG-7

Description : Roll cutter

Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
It can straighten roll material which is difficult to handle, safely and neatly.
As the guide and cutter are attached, cutting is neatly possible.
With casters convenient for transfer/moving
Applicable roll size Width :1550mm or less
Outside dia. :900mm or less
ID dia. :32 to 80mm
Size 950(W)x1050(D)x1850(H)mm
Weight 32.6kg
Additional explanation
Catalog Price (JPY)

¥ 152,400 (Excluding tax)/¥ 167,640(Tax including)

Quantity of stock

Latest stock:2

(2026/11/07 17:45 Currently)

Update
Catalog Page Page 1638

Replacement Items

EA957AG-1
Web catalog image

Documents

Instruction manual(Japanese)