Item# : EA961KD-11
Description : Fireproof Safe
Spec
| Fire Hour | 1Hour |
Weight | 33kg |
|---|---|---|---|
| Volume | 18L |
size | Outside Dim :412(W) x 384(D) x 352(H)mm Inside Dim :320(W) x 222(D) x 260(H)mm |
| Accessories | Shelf Board, Key(each 2 pcs.) Instruction Manual AA Battery x 4 pcs. (Test Battery) |
Locking method | Numerical keypad and Cylinder Key |
| Double-door Numerical keypad Type Fireproof Safe |
|||
| Passed 60 minutes Fireproof, rapid heating and drop tests |
|||
| With digital media fireproof function |
|||
| Convenient key hook on th back of the door |
|||
| With inner door with key |
|||
| A4 Paper Compatible |
|||
| You can set any PIN of 4 to 16 digits |
|||
| Scrumbling function with unique input that prevents peeping when entering PIN |
|||
| Lock operation stop function with 5 times mistake input | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 66,000 (Excluding tax)/¥ 72,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 10:03 Currently) |
||||
| Catalog Page | Page 1840 Page 2340 | ||||
| Relational Items |
|---|
| EA961KD-11 Fireproof Safe |
| EA961KD-12 Fireproof Safe |