Product Detail

URL:

Item# : EA968BB-15A

Description : 3-Phase Motor

Spec

Mitsubishi Electric
Totally-Enclosed Fan-Cooled Type ・Outdoor Type
Construction Foot Installation (Horizontal )
Voltage 200V
Number Of Poles 4 positions
Type SF-PRO
Output 1.5kW
Frame-Number 90L
Power Transmission System Direct connection ・Belt Hanging Sharing
Heat-resistant Class 120(E)
Weight 20kg
Protection System IP44
Additional explanation
Catalog Price (JPY)

¥ 89,800 (Excluding tax)/¥ 98,780(Tax including)

Quantity of stock

Latest stock:0

(2026/11/01 21:57 Currently)

Update
Catalog Page Page 1218
Relational Items
EA968BB-7A 3-Phase Motor
EA968BB-15A 3-Phase Motor
EA968BB-22A 3-Phase Motor
EA968BB-37A 3-Phase Motor
Main image

Documents

Drawings