Product Detail

URL:

Item# : EA968CA-6

Description : Induction Motor (Lead Wire Type)

Spec

Output-6W
Startupトルク(N・m)-0.045
Voltage-Single phase AC100V
Lad wire type
Frequency50Hz-Current:0.21A、Rated torque:0.05N・m Rated rotational speed:1200rpm
Frequency60Hz-Current:0.19A、Rated torque:0.042N・m Rated rotational speed:1500rpm
Additional explanation
Catalog Price (JPY)

¥ 5,730 (Excluding tax)/¥ 6,303(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 18:02 Currently)

Update
Catalog Page Page 1219
Relational Items
EA968CA-6 Induction Motor (Lead Wire Type)
EA968CA-15 Induction Motor (Lead Wire Type)
EA968CA-25 Induction Motor (Lead Wire Type)
EA968CA-40 Induction Motor (Lead Wire Type)
EA968CA-60 Induction Motor (Lead Wire Type)
EA968CA-90 Induction Motor (Lead Wire Type)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG