Product Detail

URL:

Item# : EA968CH-60

Description : Speed Control Motor

Spec

Speed range-50Hz:90/1400rpm、60Hz:90/1700rpm
Voltage-Single phase AC200V
Output-60W
Startupトルク(N・m)-0.4
Allowable torque-1200rpm:0.55N・m(50Hz)、0.5N・m(60Hz)90rpm:0.12N・m(50/60Hz)
Please kindly prepare a power supply cable to the controller.
(Only the cable between motor and controller is included.)
Additional explanation
Catalog Price (JPY)

¥ 23,500 (Excluding tax)/¥ 25,850(Tax including)

Quantity of stock

Latest stock:1

(2026/11/09 04:14 Currently)

Update
Catalog Page Page 1220
Relational Items
EA968CG-6 Speed Control Motor
EA968CG-15 Speed Control Motor
EA968CG-25 Speed Control Motor
EA968CG-40 Speed Control Motor
EA968CG-60 Speed Control Motor
EA968CG-90 Speed Control Motor
EA968CH-15 Speed Control Motor
EA968CH-25 Speed Control Motor
EA968CH-40 Speed Control Motor
EA968CH-60 Speed Control Motor
EA968CH-90 Speed Control Motor
Web catalog image

Documents

Catalog