Product Detail

URL:

Item# : EA969AB-1

Description : Flexible Coupling (Set Screw)

Spec

Set screw type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
RoHS-compliant.
Shaft hole dia.-4 x 4mm
Body-Dia.16 x 23mm
Torque-Normal:0.5N・m、max:1N・m
Max. RPM-39000rpm
Additional explanation
Catalog Price (JPY)

¥ 3,400 (Excluding tax)/¥ 3,740(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 00:11 Currently)

Update
Catalog Page Page 1221
Relational Items
EA969AB-1 Flexible Coupling (Set Screw)
EA969AB-2 Flexible Coupling (Set Screw)
EA969AB-3 Flexible Coupling (Set Screw)
EA969AB-4 Flexible Coupling (Set Screw)
EA969AB-5 Flexible Coupling (Set Screw)
EA969AB-6 Flexible Coupling (Set Screw)
EA969AB-7 Flexible Coupling (Set Screw)
EA969AB-8 Flexible Coupling (Set Screw)
EA969AB-9 Flexible Coupling (Set Screw)
EA969AB-10 Flexible Coupling (Set Screw)
EA969AB-11 Flexible Coupling (Set Screw)
EA969AB-12 Flexible Coupling (Set Screw)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG