Product Detail

URL:

Item# : EA969AC-6

Description : Flexible Coupling (Set Screw)

Spec

Set screw type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
RoHS-compliant.
Shaft hole dia.-6 x 7mm
Body-Dia.20 x 26mm
Torque-Normal:1N・m、max:2N・m
Max. RPM-31000rpm
Additional explanation
Catalog Price (JPY)

¥ 3,850 (Excluding tax)/¥ 4,235(Tax including)

Quantity of stock

Latest stock:1

(2026/11/12 19:19 Currently)

Update
Catalog Page Page 1221
Relational Items
EA969AC-1 Flexible Coupling (Set Screw)
EA969AC-2 Flexible Coupling (Set Screw)
EA969AC-3 Flexible Coupling (Set Screw)
EA969AC-4 Flexible Coupling (Set Screw)
EA969AC-5 Flexible Coupling (Set Screw)
EA969AC-6 Flexible Coupling (Set Screw)
EA969AC-7 Flexible Coupling (Set Screw)
EA969AC-8 Flexible Coupling (Set Screw)
EA969AC-9 Flexible Coupling (Set Screw)
EA969AC-10 Flexible Coupling (Set Screw)
EA969AC-11 Flexible Coupling (Set Screw)
EA969AC-12 Flexible Coupling (Set Screw)
Web catalog image

Documents

Catalog