Product Detail

URL:

Item# : EA969AD-2

Description : Flexible Coupling (Set Screw)

Spec

Set screw type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
RoHS-compliant.
Shaft hole dia.-6 x 6mm
Body-Dia.25 x 31mm
Torque-Normal:2N・m、max:4N・m
Max. RPM-25000rpm
Additional explanation
Catalog Price (JPY)

¥ 4,410 (Excluding tax)/¥ 4,851(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 14:07 Currently)

Update
Catalog Page Page 1221
Relational Items
EA969AD-1 Flexible Coupling (Set Screw)
EA969AD-2 Flexible Coupling (Set Screw)
EA969AD-3 Flexible Coupling (Set Screw)
EA969AD-4 Flexible Coupling (Set Screw)
EA969AD-5 Flexible Coupling (Set Screw)
EA969AD-6 Flexible Coupling (Set Screw)
EA969AD-7 Flexible Coupling (Set Screw)
EA969AD-8 Flexible Coupling (Set Screw)
EA969AD-9 Flexible Coupling (Set Screw)
EA969AD-10 Flexible Coupling (Set Screw)
EA969AD-11 Flexible Coupling (Set Screw)
EA969AD-12 Flexible Coupling (Set Screw)
EA969AD-13 Flexible Coupling (Set Screw)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG