Product Detail

URL:

Item# : EA969AE-2

Description : Flexible Coupling (Set Screw)

Spec

Set screw type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
RoHS-compliant.
Shaft hole dia.-6.35 x 8mm
Body-Dia.32 x 41mm
Torque-Normal:4N・m、max:8N・m
Max. RPM-19000rpm
Additional explanation
Catalog Price (JPY)

¥ 5,090 (Excluding tax)/¥ 5,599(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 22:31 Currently)

Update
Catalog Page Page 1221
Relational Items
EA969AE-1 Flexible Coupling (Set Screw)
EA969AE-2 Flexible Coupling (Set Screw)
EA969AE-3 Flexible Coupling (Set Screw)
EA969AE-4 Flexible Coupling (Set Screw)
EA969AE-5 Flexible Coupling (Set Screw)
EA969AE-6 Flexible Coupling (Set Screw)
EA969AE-7 Flexible Coupling (Set Screw)
EA969AE-8 Flexible Coupling (Set Screw)
EA969AE-9 Flexible Coupling (Set Screw)
EA969AE-10 Flexible Coupling (Set Screw)
EA969AE-11 Flexible Coupling (Set Screw)
EA969AE-12 Flexible Coupling (Set Screw)
EA969AE-13 Flexible Coupling (Set Screw)
EA969AE-14 Flexible Coupling (Set Screw)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG