Product Detail

URL:

Item# : EA969AF-3

Description : Flexible Coupling (Set Screw)

Spec

Set screw type
Material-Aluminum alloy
Rotary and transmission parts that accept decentering, deflection angle and run out between shafts.
Slit type
RoHS-compliant.
Shaft hole dia.-12 x 12mm
Body-Dia.40 x 56mm
Torque-Normal:8N・m、max:16N・m
Max. RPM-15000rpm
Additional explanation
Catalog Price (JPY)

¥ 8,150 (Excluding tax)/¥ 8,965(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 09:00 Currently)

Update
Catalog Page Page 1221
Relational Items
EA969AF-1 Flexible Coupling (Set Screw)
EA969AF-2 Flexible Coupling (Set Screw)
EA969AF-3 Flexible Coupling (Set Screw)
EA969AF-4 Flexible Coupling (Set Screw)
EA969AF-5 Flexible Coupling (Set Screw)
EA969AF-6 Flexible Coupling (Set Screw)
EA969AF-8 Flexible Coupling (Set Screw)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG