Product Detail

URL:

Item# : EA976AJ-87

Description : Metal Rack(with Caster)

Self-assembly product

Spec

Assembled by customer
Pole dia.-Dia. 25mm
Material-Shelf board and pole: Steel (chrome plating), Caster: Nylon resin, Fitting: ABS resin
Withstand load-100kg per shelf board, Overall 400kg (when adjuster is used)
Shelf board-4 pcs 
The height of shelf board can be freely changed.
4 pcs casters (including 2 pcs with stoppers)

Dim. (mm)-760 x 360 x 1560(H)
Weight-12.5kg
Additional explanation
Catalog Price (JPY)

¥ 11,700 (Excluding tax)/¥ 12,870(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 02:58 Currently)

Update
Catalog Page Page 1616
Relational Items
EA976AJ-86 Metal Rack(with Caster)
EA976AJ-87 Metal Rack(with Caster)
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)