Product Detail

URL:

Item# : EA976AK-2

Description : Mini Metal Rack [with Casters]

Self-assembly product

Spec

Assembled by customer
Pole dia.-Dia. 19mm
Material-Shelf board and pole:steel (chrome plating), Caster: nylon resin, Fitting: ABS resin
Withstand load-Approx. 75kg per shelf board, approx. 150kg in total
Easy assembling without use of nails or screws
The height of shelf board can be freely changed.
Dim. (mm) 550 x 350 x 1,260(H)
Weight 8.9kg
Shelf board 3 pcs
Additional explanation
Catalog Price (JPY)

¥ 8,780 (Excluding tax)/¥ 9,658(Tax including)

Quantity of stock

Latest stock:3

(2026/11/24 02:58 Currently)

Update
Catalog Page Page 1614
Relational Items
EA976AK-1 Mini Metal Rack [with Casters]
EA976AK-2 Mini Metal Rack [with Casters]
EA976AK-3 Mini Metal Rack [with Casters]
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)