Item# : EA976AK-41
Description : Mini Metal Rack Wagon
Spec
| Assembled by customer |
|||
| Material-Shelf board and pole: steel (chrome plating), Caster: nylon resin, Fitting: ABS resin |
|||
| Dim.-350 x 600 x 835(H)mm | |||
| Pole dia.-Dia. 19mm |
|||
| Withstand load-100kg (Top plate: 50kg, Shelf board: 75kg) |
|||
| Weight-8.7kg |
|||
| With casters (including 2 pcs with stoppers) |
|||
| Melamine resin, which is excellent in heat-resistant, water-registrant and scratch-resistant properties, is adopted as top plate. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,660 (Excluding tax)/¥ 10,626(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/24 02:58 Currently) |
||||
| Catalog Page | Page 1615 Page 1975 | ||||