Product Detail

URL:

Item# : EA976AL-17

Description : Metal Rack

Self-assembly product

Spec

The product must be assembled by user.
Pole dia.-φ25mm
Easy assembling without the need to use nails or screws.
Material-Shelf board・Paul: steel (chrome plating), Fitting: ABS resin
Load capacity--17:400kg(100kg per shelf board)-22:500kg(100kg per shelf board)
The height of shelf board can be freely changed.
Size(mm)-1500x610x1510(H)
Weight-43.2kg
Shelf board-4pcs
Additional explanation
Catalog Price (JPY)

¥ 41,800 (Excluding tax)/¥ 45,980(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 02:58 Currently)

Update
Catalog Page Page 1618
Relational Items
EA976AL-17 Metal Rack
EA976AL-22 Metal Rack
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)