Product Detail

URL:

Item# : EA976AV-2

Description : Punching metal rack

This product is no longer available. Please refer to replacement item below.
Self-assembly product

Spec

※Caution ※ 【The Product Must Be Assembled By User 】
Pole Dia. Dia 25mm
Material Shelf Board ・Pole :Steel (Chrome plating)
Fixed Part :PS Resin
Load Capacity 200kg(Per Shelf board 1 sheet:50kg)
The Shelf Board Is Punched And Therefore Will Firmly Catch Small Objects, Preventing From Having Them Fall Off From The Shelf.
Size 1,200×460×1,510(H)mm
Weight 17.6kg
Additional explanation
Catalog Price (JPY)

¥ 28,000 (Excluding tax)/¥ 30,800(Tax including)

Quantity of stock

Latest stock:0

(2025/10/01 05:52 Currently)

Update

Replacement Items

EA976AJ-9