Item# : EA976GB-1
Description : Aluminum Shelf pillar
Spec
| Size | Length :860mm Width :13mm Thickness :2.7mm |
Load Capacity | 50kg (Per 1 Shelf Board) |
|---|---|---|---|
| Material | Aluminum (Alumite Finish ) |
Color | Silver |
| As its thickness is 2.7 mm, clearance between a wall and shelf boards which is a point of attention can be reduced. | |||
| Since it is made of aluminum, cutting can be also done easily. | |||
| Adjustment of shelf boards is possible at an interval of 20 mm. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,860 (Excluding tax)/¥ 2,046(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/02 01:01 Currently) |
||||
| Parts & Accessories | |
|---|---|
| Option | EA976GB-2 : Shelf tray(4 Pcs) |
| Option | EA976GB-3 : End stopper(4 Pcs) |