Item# : EA979AB-31
Description : Acoustic absorption type Hard Felt Board
This product is no longer available. Please refer to replacement item below.
Spec
Material |
Polyester
|
|
|
Gypsum Pin 6 Pcs
|
By fitting to the wall surface inside the rooms, it exerts absorption and sound insulation effects of noise. |
Excellent also in breathability, flame resistance, and wear resistance. |
It absorbs daily general sounds (1 to 2 kHz), by 35 to 60%. It absorbs high pitch sound (2 to 4 kHz) which is annoying for people, by 60 to 80%.
|
Size (mm) |
300 x 300
|
Thickness (mm) |
9 |
Catalog Price (JPY) |
¥
690
(Excluding tax)/¥
759(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/07/16 22:50 Currently)
|
Replacement Items
Documents
Flyer |