Item# : EA980SF-51
Description : Steel Chain (Galvanized)
Spec
| Material | Iron (SWRM6) |
||
|---|---|---|---|
| Molten Zinc Plating (Hot-Dip Galvanizing ) |
|||
| Seam welding |
|||
| Wire diameter is large, is link chain excellent to strength. |
|||
| Full length | 2m |
The wire diameter | 4.8mm |
| Inside dimension of chain | 27.0×7.0mm |
Usage Load | 150kg |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,940 (Excluding tax)/¥ 2,134(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/22 11:06 Currently) |
||||
| Catalog Page | Page 1370 | ||||