Item# : EA980SH-6
Description : Stainless Steel Twist Link Chain
Spec
| Material | SUS304 |
||
|---|---|---|---|
| Electro polishing finish |
|||
| Seam welding |
|||
| Length | 6m |
Wire dia. | 1.2mm |
| Inside dimension of chain | 5.5×2.1mm |
Working load | 25kg |
| 90 ° twisted link of the chain, increase the strength, the finish is beautiful chain. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,530 (Excluding tax)/¥ 3,883(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/10/22 11:06 Currently) |
||||
| Catalog Page | Page 1371 | ||||