Product Detail

URL:

Item# : EA980ST-510

Description : Stainless Steel Chain [with Vinyl Cover]

Spec

Material Chain: SUS304
Tube:PVC(polyvinyl chloride compound)
Tube wall thickness 1.3mm
The plastic coated chain does not scratch a object by contact.
The plastic cover reduces the chain impact and friction sounds.
Wire dia. 5mm
Length 10m
Working load 250kg
Inside dimension of chain 27 x 8mm
Tube color Clear
Additional explanation
Catalog Price (JPY)

¥ 25,100 (Excluding tax)/¥ 27,610(Tax including)

Quantity of stock

Latest stock:6

(2026/11/18 23:35 Currently)

Update
Catalog Page Page 1371
Relational Items
EA980ST-302 Stainless Steel Chain [with Vinyl Cover]
EA980ST-310 Stainless Steel Chain [with Vinyl Cover]
EA980ST-402 Stainless Steel Chain [with Vinyl Cover]
EA980ST-410 Stainless Steel Chain [with Vinyl Cover]
EA980ST-502 Stainless Steel Chain [with Vinyl Cover]
EA980ST-510 Stainless Steel Chain [with Vinyl Cover]
EA980ST-510Y Stainless Steel Chain [with Vinyl Cover]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog