Product Detail

URL:

Item# : EA981CR-3

Description : Chemical Sling

Spec

Acid/Alkali-resistant sling
Material-Polypropylene
Width 50mm
Lift capacity 1.0t
Length 3.0m
When blue core thread comes out, it's a good idea to replace it.
Because you can see it at a glance, you can safely use it for the entire lifespan.
<Precautions for use>
Cannot be used at high temperatures.
Please be sure to use the product at a temperature below 100℃. Also, if the temperature exceeds 60℃, reduce the working load to about 50%.
Please check the durability of the chemicals used.
Although it is resistant to various chemicals, please immerse it in treatment liquid and check its durability under the usage conditions before use. (Please contact the manufacturer for immersion test products and residual strength confirmation tests)
Please be careful when lifting square objects.
It is extremely vulnerable to side slipping, so be sure to use a \"branch\" when lifting angular steel materials.
Please wash with water after use.
After use, wash, dry, and store in the shade to avoid any chemical residue, and avoid exposing it outdoors.
Additional explanation
Catalog Price (JPY)

¥ 10,700 (Excluding tax)/¥ 11,770(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 21:44 Currently)

Update
Catalog Page Page 1745
Relational Items
EA981CR-1 Chemical Sling
EA981CR-1.5 Chemical Sling
EA981CR-2 Chemical Sling
EA981CR-3 Chemical Sling
EA981CR-4 Chemical Sling
EA981CR-5 Chemical Sling
EA981CR-6 Chemical Sling
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog