Item# : EA981CV-9
Description : Multi Sling
Spec
| Covering cloth-Nylon | |||
| Core strings-Polyester |
|||
| Lift capacity | 1.0t(Purple) |
Length | 9.0m |
|---|---|---|---|
| Eye length | 200mm |
Eye thickness | 9mm |
| Eye width | 25mm |
Body thickness | 10mm |
| Joint thickness | 16mm |
Joint width | 35mm |
| Weight | 2340g |
||
| For streamlining slinging work |
|||
| For lifting easily damaged items |
|||
| It is convenient because the hard part of the eyelid does not get in the way. |
|||
| Light and soft, excellent workability |
|||
| Strong, durable and economical |
|||
| <Precautions for use> Stop using when you see the white core. If the surface cloth is damaged due to scratches or snagging, and the inner core (white) becomes visible, stop using it. Also, if you notice partial hardening or uneven thickness, it is a dangerous situation. Square loads cannot be hung without a \"reinforcement tube\". It is extremely vulnerable to skidding or getting caught on protrusions, so be sure to use a reinforcing tube for hanging loads that are square or have protrusions. [Skidding strictly prohibited] Please note that if skidding occurs, the effectiveness of the reinforcing tube may be reduced. It cannot be used for hot foods. It is sensitive to high temperatures, so please be sure to use it at temperatures below 100℃. If the temperature exceeds 100℃, please use a heat-resistant sling. It cannot be used for pickling. It is extremely sensitive to acids, so please never use it for pickling. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,000 (Excluding tax)/¥ 20,900(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 02:58 Currently) |
||||
| Catalog Page | Page 1746 | ||||
Replacement Items
|
|