Product Detail

URL:

Item# : EA981CY-2.5

Description : Multi Sling

Spec

Lift capacity 3.2t(Yellow)
Length 2.5m
Eye length 300mm
Eye thickness 15mm
Eye width 41mm
Body thickness 19mm
Joint thickness 25mm
Joint width 50mm
Weight 1825g
For streamlining slinging work
For lifting easily damaged items
It is convenient because the hard part of the eyelid does not get in the way.
Strong, durable and economical
Light and soft, excellent workability
<Precautions for use>
Stop using when you see the white core.
If the surface cloth is damaged due to scratches or snagging, and the inner core (white) becomes visible, stop using it. Also, if you notice partial hardening or uneven thickness, it is a dangerous situation.
Square loads cannot be hung without a \"reinforcement tube\".
It is extremely susceptible to skidding or getting caught on protrusions, so be sure to use a \"reinforcement tube\" for hanging loads that are square or have protrusions.
[Skidding strictly prohibited] Please note that if skidding occurs, the effectiveness of the reinforcing tube may be reduced.
It cannot be used for hot foods.
It is sensitive to high temperatures, so please be sure to use it at temperatures below 100℃. If the temperature exceeds 100℃, please use a heat-resistant sling.
It cannot be used for pickling.
It is extremely sensitive to acids, so please never use it for pickling.
Additional explanation
Catalog Price (JPY)

¥ 16,600 (Excluding tax)/¥ 18,260(Tax including)

Quantity of stock

Latest stock:2

(2025/05/14 15:33 Currently)

Update
Catalog Page Page 1795
Relational Items
EA981CY-1 Multi Sling
EA981CY-1.5 Multi Sling
EA981CY-2 Multi Sling
EA981CY-2.5 Multi Sling
EA981CY-3 Multi Sling
EA981CY-4 Multi Sling
EA981CY-5 Multi Sling
EA981CY-6 Multi Sling
EA981CY-6.5 Multi Sling
EA981CY-7 Multi Sling
EA981CY-8 Multi Sling
EA981CY-10 Multi Sling
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog