Product Detail

URL:

Item# : EA981DC-3

Description : [Heat-resistant] Multi Sling

Spec

Core strings-Kevlar
Covering cloth-Polyester
Heat-proof temperature-200℃
Lift capacity 3.2t
Width 65mm
Length 3.0m
Body thickness 5mm
Joint thickness 20mm
It will notify you if the usable temperature has been exceeded.
Light, strong, and soft, it has excellent workability.
Stop using when the core (yellow) is visible.
Square objects cannot be hung without a ``support''.
It cannot be used for pickling.
Additional explanation
Catalog Price (JPY)

¥ 60,000 (Excluding tax)/¥ 66,000(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 02:44 Currently)

Update
Catalog Page Page 1746
Relational Items
EA981DA-4 [Heat-Resistant] Multi Sling
EA981DB-3 [Heat-Resistant] Multi Sling
EA981DC-3 [Heat-resistant] Multi Sling
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog