Product Detail

URL:

Item# : EA981DH-5

Description : [Endless] Multi Sling

Spec

Lift capacity 1.6t(Blue)
Length 5.0m
Body thickness 8mm
Weight 1800g
Light and soft, excellent workability
Strong, durable and economical
Ideal for hanging loads that are easily damaged
<Caution>
Stop using when you see the core (white).
If the surface cloth is damaged due to scratches or snagging, and the inner core (white) becomes visible, stop using it.
Also, if you notice partial hardening or uneven thickness, it is a dangerous situation.
Square items cannot be hung without a ``support''.
It cannot be used for pickling.
It is extremely sensitive to acids, so please never use it for pickling.
You cannot hang hot items.
It is sensitive to high temperatures, so please be sure to use it at temperatures below 100℃
Additional explanation
Catalog Price (JPY)

¥ 24,500 (Excluding tax)/¥ 26,950(Tax including)

Quantity of stock

Latest stock:2

(2026/11/08 06:11 Currently)

Update
Catalog Page Page 1747

Replacement Items

EA981DH-5A
Relational Items
EA981DH-0.5 [Endless] Multi Sling
EA981DH-1 [Endless] Multi Sling
EA981DH-1.5 [Endless] Multi Sling
EA981DH-2 [Endless] Multi Sling
EA981DH-2.5 [Endless] Multi Sling
EA981DH-3 [Endless] Multi Sling
EA981DH-3.5 [Endless] Multi Sling
EA981DH-4 [Endless] Multi Sling
EA981DH-4.5 [Endless] Multi Sling
EA981DH-5 [Endless] Multi Sling
EA981DH-6 [Endless] Multi Sling
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog