Item# : EA981DL-6
Description : [Endless] Multi Sling
Spec
| Lift capacity | 5.0t(Red) |
Length | 6.0m |
|---|---|---|---|
| Body thickness | 13mm |
Weight | 7200g |
| Light and soft, excellent workability |
|||
| Strong, durable and economical |
|||
| Ideal for hanging loads that are easily damaged |
|||
| <Caution> Stop using when you see the core (white). If the surface cloth is damaged due to scratches or snagging, and the inner core (white) becomes visible, stop using it. Also, if you notice partial hardening or uneven thickness, it is a dangerous situation. Square items cannot be hung without a ``support''. It cannot be used for pickling. It is extremely sensitive to acids, so please never use it for pickling. You cannot hang hot items. It is sensitive to high temperatures, so please be sure to use it at temperatures below 100℃. |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 54,400 (Excluding tax)/¥ 59,840(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/12 20:12 Currently) |
||||
| Catalog Page | Page 1747 | ||||
Replacement Items
|
|