Item# : EA981RC-0.7
Description : Nylon Soft Sling
Spec
Lift capacity | 1.5t (Blue) |
Length | 0.7m |
---|---|---|---|
Eye length | 200mm |
Eye thickness | 10mm |
Eye width | 34mm |
Sewing part thickness | 21mm |
Sewing part width | 41mm |
Sling thickness | 12mm |
Sling Width | 48mm |
||
Material-Nylon |
|||
With eyes on both ends |
|||
This sling is flexible and soft, and is less likely to cause scratches or load slippage. |
|||
When the inner white core thread becomes more visible than the outer fabric, it is at the end of its use, and you can see at a glance when it should be replaced. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,330 (Excluding tax)/¥ 5,863(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2025/05/14 17:59 Currently) |
||||
Catalog Page | Page 1793 |
.jpg)