Product Detail

URL:

Item# : EA981VC

Description : Sling Chain

Spec

Effective length 2m
Weight-2.5kg
Cast steel
Hook opening 9mm,28mm
Chain wire diameter 6.3mm
1-line hoist
Working load-1t
White chain with special surface treatment
Suitable for locations exposed to seawater or locations where chains are prone to rust, such as food factories.
Locking pins and chain stop pins are drive-in type
The locking pin or chain stop pin of the sling chain is a drive-in type.
Unlike screw-type pins, the pins rotate freely, so they wear out evenly and you can tell at a glance when it's time to replace the pins.
Additional explanation
Catalog Price (JPY)

¥ 10,000 (Excluding tax)/¥ 11,000(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 06:43 Currently)

Update
Catalog Page Page 1748