Product Detail

URL:

Item# : EA981VE-12A

Description : Sling Chain

Spec

4-line hoist
Working load--11A to -13A: 0 to 60° (2.5t)60 to 90° (2.1t)
-15A to -17A: 0 to 60° (4.1t)60 to 90° (3.3t)
Master link ID--11A to -13A: 160 x 95mm-15A to -17A: 160 x 110mm
Cast steel
Spring hook (with latch)
With master link
Length (m) 2
Weight (kg) 8.6
Additional explanation
Catalog Price (JPY)

¥ 43,900 (Excluding tax)/¥ 48,290(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 20:08 Currently)

Update
Catalog Page Page 1749
Relational Items
EA981VE-11A Sling Chain
EA981VE-12A Sling Chain
EA981VE-15A Sling Chain
EA981VE-16A Sling Chain
Web catalog image

Documents

Size