Product Detail

URL:

Item# : EA981VS-4

Description : Insulated Sling [with Safety Hook]

Spec

Special pink powder coating whose color changes depending on the temperature
The insulation of 1,000V prevents overcurrent from flowing through a crane or a hoist during welding of a hoisted object.
With safety latch
Load 5.2t
Effective length 0.63m
Weight 8.2kg
Chain nominal diameter 13mm
Improved visibility:
By coating the chains used in dark locations with fluorescent colors, you can see at a glance where the chains are located.
This allows workers to use it more safely.
Reduced rust corrosion:
This is an effective method for preventing rust, but special plating is applied between the paint film and the metal to increase the adhesion between the paint and metal.
This minimizes the chance of paint falling off the chain.
If the product has been used at high temperatures even once, it will visually notify the user.
(The color will not return even if the temperature returns from high temperature to room temperature)
Additional explanation
Catalog Price (JPY)

¥ 101,100 (Excluding tax)/¥ 111,210(Tax including)

Quantity of stock

Latest stock:1

(2026/11/24 06:43 Currently)

Update
Catalog Page Page 1748
Relational Items
EA981VS-2 Insulated Sling [with Safety Hook]
EA981VS-3 Insulated Sling [with Safety Hook]
EA981VS-4 Insulated Sling [with Safety Hook]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG